1MB22211AB316GA3
Description
1MB22211AB316GA3 AC MOTOR ; 1.5HP 1800RPM XP100 ID1 230/460V 145TC
Part # 1MB22211AB316GA3
BDI # 23374405
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.27
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method:
C-Face
1MB21212CB216AG3
Description
1MB21212CB216AG3 3PH AC MOTOR ; 30HP 1800RPM 4P 230/460 286T
Part # 1MB21212CB216AG3
BDI # 21580371
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212CB116AG3
Description
1MB21212CB116AG3 3PH AC MOTOR ; 25HP 1800RPM XP100 230/460V 284T
Part # 1MB21212CB116AG3
BDI # 22595315
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CB314AG3
Description
1MB21211CB314AG3 3PH AC MOTOR ; 5HP 1800RPM 184T TEFC/XP
Part # 1MB21211CB314AG3
BDI # 21456819
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
VM7006A
Description
VM7006A PUMP AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # VM7006A
BDI # 131268
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.22
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face