1MB21211AA314AG3

COMPARE

1MB21211AA314AG3

Description
1MB21211AA314AG3 3PH AC MOTOR ; 2HP 3600RPM XP100 230/460V 145T

ABB NEMA

Part # 1MB21211AA314AG3

BDI # 22595191

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 848.44 / each QTY
1MB21212AA214AG3

COMPARE

1MB21212AA214AG3

Description
1MB21212AA214AG3 3PH AC MOTOR ; 10HP 3600RPM XP100 230/460V 215T

ABB NEMA

Part # 1MB21212AA214AG3

BDI # 22595251

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 1,621.77 / each QTY