Page 1 of 10

Next

Compare
121921.00

COMPARE

121921.00

Description
121921.00 EXPLOSION PROOF AC MOTOR ; 2HP 1800RPM 145TC EPFC 230/460V 3PH 60HZ

LEESON

Part # 121921.00

BDI # 20181069

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
121917.00

COMPARE

121917.00

Description
121917.00 EXPLOSION PROOF AC MOTOR ; 2HP 1800RPM 145T EPFC 230/460V 3PH 60HZ

LEESON

Part # 121917.00

BDI # 20181073

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
121916.00

COMPARE

121916.00

Description
121916.00 EXPLOSION PROOF AC MOTOR ; 2HP 3600RPM 145T 230/460V 3PH 60HZ

LEESON

Part # 121916.00

BDI # 20181098

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K2101;5K49FN6381

COMPARE

K2101;5K49FN6381

Description
5K49FN6381 EP AC MOTOR ; 1/3HP 1200RPM EPFC 56 3/60/230/460V

LEESON

Part # K2101

BDI # 17092417

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 2.2/1.1 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K2104;5K49HN6385

COMPARE

K2104;5K49HN6385

Description
5K49HN6385 EP AC MOTOR ; 1/2HP 1200RPM EPFC 56 3/60/230/460V

LEESON

Part # K2104

BDI # 17092420

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.7/1.4 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY