QACW13A207ST
Description
QACW13A207ST CARTRIDGE SPH RLR BRG ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4 HOLE
Part # QACW13A207ST
BDI # 783980
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.1
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
543528
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551363
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.744
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
551883
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
YCJ2 7/16 SGT
Description
YCJ2 7/16 SGT FLANGE BRG UNIT ; 4 BLT 61.9MM ID 174.6MM LEN
Part # YCJ 2 7/16 SGT
BDI # 20353839
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
DVF15K207SM
Description
DVF15K207SM FLANGE BLK SPH RLR BRG ; 2-7/16" BORE 7.6" BOLT CIRCLE 4 HOLE
Part # DVF15K207SM
BDI # 765295
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.9
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
527204
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve