F4BRP 215-SRB-SRE
Description
F4BRP 215-SRB-SRE FLANGE ROLLER BRG
Part # F4BRP 215-SRB-SRE
BDI # 24431519
Features
Cartridge Pilot Diameter - Inch:
6.378
Cartridge Pilot Diameter - Millimeter:
162
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Non-Locating Unit
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Flingers Seal | Air Handling
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.1
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Flingers Seal | Air Handling
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
4
F4BRP 307-SRB-SGH
Description
F4BRP 307-SRB-SGH FLANGE ROLLER BRG
Part # F4BRP 307-SRB-SGH
BDI # 24431647
Features
Cartridge Pilot Diameter - Inch:
7.375
Cartridge Pilot Diameter - Millimeter:
187.32
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.4
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Locating Unit
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
F4BRP 300-SRB-SRE
Description
F4BRP 300-SRB-SRE FLANGE ROLLER BRG ; 4 BOLT 3" BORE CI SS LOCKING
Part # F4BRP 300-SRB-SRE
BDI # 24299787
Features
Cartridge Pilot Diameter - Inch:
6.378
Cartridge Pilot Diameter - Millimeter:
162
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Non-Locating Unit
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar