YCJM2 3/16
Description
YCJM2 3/16 FLANGE BRG UNIT ; 2-3/16" BORE 7.9" BOLT CIRCLE 4 HOLE
Part # YCJM2 3/16
BDI # 1375549
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545894
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
202
SCJ1 15/16
Description
SCJ1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # SCJ1 15/16
BDI # 1372561
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546765
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
YCJT1 15/16 SGT
Description
YCJT1 15/16 SGT FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 2 HOLE
Part # YCJT1 15/16 SGT
BDI # 1375589
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545854
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
YCJ1 3/4 SGT
Description
YCJ1 3/4 SGT FLANGE BRG UNIT ; 1-3/4" BORE 5.8" BOLT CIRCLE 4 HOLE
Part # YCJ1 3/4 SGT
BDI # 1375524
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
546871
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
YCJT 15/16 SGT
Description
YCJT 15/16 SGT FLANGE BRG UNIT ; 15/16" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # YCJT 15/16 SGT
BDI # 1375555
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545917
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99