Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool
Actuation:
Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | Compressed Air - Inert Gas Fluid | Urethane Spool
Overall Length - Inch:
2.938
Voltage:
Not Applicable
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Rotary Hand Lever
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2 Cv Factor | Air Fluid | 65 SCFM
Overall Length - Inch:
5.538
Voltage:
Not Applicable
R37341-100
Description
R37341-100 AIR REGULATOR ; 1/2" NPT 2000 SERIES
Part # 15292923
BDI # 18029694