104104-C02
Description
104104-C02 CHECK VALVE ; 81397176 1/4" NPT X 1/4" NPT 200DEG F
Part # 81397176
BDI # 18305161
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Composite
Overall Length - Inch:
1.906
Voltage:
Not Applicable
Overall Width - Inch:
0.938
212-C
Description
212-C MANUAL AIR CNTRL VALVE ; 04061727 5/32" VLV 3-WAY 2POS 150PSI NC
Part # 04061727
BDI # 21576291
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
3 Port | 2 Way
Actuation:
Short Ball Roller | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.95 Cv Factor | Air Fluid | In/Out Position
Overall Length - Inch:
1.75
Voltage:
Not Applicable
Overall Width - Inch:
0.688
R37341-100
Description
R37341-100 AIR LINE REGULATOR ; 15292923 1/2" NPT 2000 SERIES
Part # 15292923
BDI # 18029694