Page 1 of 10

Next

Compare
DSNU-25-40-PPV-A;19245

COMPARE

DSNU-25-40-PPV-A;19245

Description
DSNU-25-40-PPV-A ; 19245 ; ISO STD CYL 25MM PISTON DIA 40MM STK

FESTO

Part # 19245

BDI # 15012846

Price Inventory : In stock
$ 91.37 / each QTY
QSML-M5-6;153335

COMPARE

QSML-M5-6;153335

Description
QSML-M5-6 ; 153335 TUBE ELBOW ; PUSH-IN M5 MNPT 10.5MMDIA 360D 10EA/PAK

FESTO

Part # 153335

BDI # 15013221

Features

Fitting Type: Elbow
Inch - Metric: Metric
Material: Brass | PBT
Other Features: Nickel Plated | With Sealing Ring
Product Name: Push To Connect Fitting

Price Inventory : In stock
$ 4.01 / each QTY
VMPA1-M1H-J-PI;533343

COMPARE

VMPA1-M1H-J-PI;533343

Description
VMPA1-M1H-J-PI ; 533343 ; AIR SOLENOID VALVE 5/2 BISTABLE

FESTO

Part # 533343

BDI # 15013273

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 360 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch: 4.492
Voltage: 24 VDC
Overall Width - Inch: 1.134

Price Inventory : In stock
$ 174.65 / each QTY
LR-1/4-D-MINI;159625

COMPARE

LR-1/4-D-MINI;159625

Description
LR-1/4-D-MINI ; 159625 ; PRESSURE REGULATOR G1/8 PNEU CONN

FESTO

Part # 159625

BDI # 15013123

Price Inventory : In stock
$ 77.33 / each QTY
MFH-5-1/4;6211

COMPARE

MFH-5-1/4;6211

Description
MFH-5-1/4 ; 6211 ; AIR SOLENOID VALVE G1/4 PORT

FESTO

Part # 6211

BDI # 15012814

Features

Port Type: 1/4" G
Number of Ports/Way: 5 Port | 4 Way
Actuation: Air Pilot - Manual | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1000 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch: 5.039
Voltage: Not Applicable
Overall Width - Inch: 1.197

Price Inventory : In stock
$ 237.43 / each QTY