MN1H-2-3/8-MS NR. 161727
Description
MN1H-2-3/8-MS NR. 161727 ; AIR SOLENOID VALVE G3/8 FML THD
Part # 161727
BDI # 15013398
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2900 L/Min Flow Rate | Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
2.638
Voltage:
24 VDC
CPE14-M1BH-5L-1/8;196941
Description
CPE14-M1BH-5L-1/8 NR. 196941 ; AIR SOLENOID VALVE 24VDC
Part # 196941
BDI # 15013199
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 Cv Factor | 800 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Overall Length - Inch:
3.996
Voltage:
24 VDC
VMPA1-M1H-J-PI;533343
Description
VMPA1-M1H-J-PI NR. 533343 ; AIR SOLENOID VALVE 5/2 BISTABLE
Part # 533343
BDI # 15013273
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
360 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.492
Voltage:
24 VDC