3/4IN LOL GRAY AIR AND MP HOSE 300PSI
Description
3/4XRL PLANT XTRM 300 LOL GRY ; AIR AND MULTI-PURPOSE HOSE 225FT/REEL
Part # 32011129
BDI # 18201619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 7 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Gray
2-1/2INX50FT 18MB AIR DRILL 500PSI
Description
2-1/2X50 MINE AIRDRILL 500 ; MINING HOSE
Part # 36180201
BDI # 18201494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
63.5
Color:
Gray
3/8IN LOL GRAY AIR AND MP HOSE 300PSI
Description
3/8XRL PLANT XTRM 300 LOL GRY ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 32011126
BDI # 18201616
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Gray
4LOLC 475FT/REEL
Description
4LOLC XREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON
Part # 32842521
BDI # 1108146
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
6.35
Color:
Gray