3/8IN POWERCLEAN 3000 YELLOW 300FT/REEL
Description
3/8" POWERCLEAN 3000 YELLOW 300'/REEL ; PRESSURE WASHER HOSE 300'/REEL
Part # 4657-2417
BDI # 18201704
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Yellow
1/2INX50FT 1000MP MINE MASTER
Description
1/2"X50' 1000MP MINE MASTER ; MINING HOSE 5000'/REEL
Part # 3619-0761
BDI # 1089318
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Typical Use:
Industrial | Mine Spray | Wash down
Inside Diameter - Millimeter:
12.7
Color:
Yellow
4NABTY 1000FT/REEL TYPE A
Description
4NABTYXLGREEL TYPE A AIR BRAKE TUBING ; H30070-04 1000'/REEL
Part # H30070-04
BDI # 1108572
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Yellow
Product Name:
Tubing
4NABTYX100FT TYPE A
Description
4NABTYX100'TYPE A AIR BRAKE TUBING ; H30072-04
Part # H30072-04
BDI # 1108571
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Color:
Yellow
Product Name:
Tubing
2INX50FT 1000 MP/MINE SPRAY
Description
2"X50' 1000 MP/MINE SPRAY ; MINING HOSE 50'/REEL
Part # 3619-0760
BDI # 18201635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.45
Outside Diameter - Millimeter:
62.23
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Industrial | Mine Spray | Wash down
Inside Diameter - Millimeter:
50.8
Color:
Yellow