WT200X100
Description
WT200X100 MATERIAL HANDLING HOSE ; 2"X2.4" ODX100' CLR PVC
Part # WT200X100
BDI # 22124313
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.4
Outside Diameter - Millimeter:
60.96
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
50.8
Color:
Clear
WE200X100
Description
WE200X100 MATERIAL HANDLING HOSE ; 2.48" ODX100' CLR PVC W/GRND WIRE
Part # WE200X100
BDI # 21443761
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Rigid PVC Helix and Grounding Wire
Typical Use:
Food Grade | Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Inside Diameter - Millimeter:
50.8
Color:
Clear