0499 18 28
Description
0499 18 28 BALL VALVE ; 18MM TUBE OD X 3/4" NPT VENT/LOCK FEMALE
Part # 0499 18 28
BDI # 19289483
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.77
Voltage:
Not Applicable
Overall Length - Millimeter:
146.558
Overall Height - Inch:
3.75
W68PLP-8-8
Description
W68PLP-8-8 TUBE TO PIPE CONNECTOR ; 1/2" X 1/2" NPTF 1.35" LG MALE 10/PAK
Part # W68PLP-8-8
BDI # 20291762
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Brass
Other Features:
Nickel Plated | White Acrylic Sealant
Product Name:
Push To Connect Fitting
W68PLP-4-4
Description
W68PLP-4-4 TUBE TO PIPE CONNECTOR ; 1/4" X 1/4" NPTF PRESTOLOK MALE 10/PAK
Part # W68PLP-4-4
BDI # 20291757
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Brass
Other Features:
Nickel Plated | White Acrylic Sealant
Product Name:
Push To Connect Fitting
W68PLP-4-6
Description
W68PLP-4-6 TUBE TO PIPE CONNECTOR ; 3/8" X 1/4" BRASS MALE 10/PAK
Part # W68PLP-4-6
BDI # 20291758