33011
Description
33011 COMPLETE IN-LINE FUEL FILTER ; CELLULOSE 1.4" OD 12MICRON 12EA/PAK
Part # 33011
BDI # 18430855
51056
Description
51056 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON 12EA/PAK
Part # 51056
BDI # 18431257
Features
Thread Size:
3/4"-16
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Various Lawn and Garden Equipment and Small Tractor with Briggs and Stratton/Hatz/Kawasaki/Kohler/Lister Engine Application
Overall Height - Inch:
2.707
Overall Height - Millimeter:
68.758
Product Type:
Spin-On Lube Filter
Features
Thread Size:
1"-12
Inch - Metric:
Inch
Other Features:
2/20 = 6/20 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Detroit Diesel Engine Application
Overall Height - Inch:
7.827
Overall Height - Millimeter:
198.806
Product Type:
Spin-On Fuel Filter