MFH-5-1/4;6211
Description
MFH-5-1/4 ; 6211 ; AIR SOLENOID VALVE G1/4 PORT
Part # 6211
BDI # 15012814
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1000 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
5.039
Voltage:
Not Applicable
Overall Width - Inch:
1.197
QSL-1/8-8;153048
Description
QSL-1/8-8 ; 153048 TUBE ELBOW ; 6MM NOMINAL SIZE PUSH-IN 10EA/PAK
Part # 153048
BDI # 15013172
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
Nickel Plated
Product Name:
Push To Connect Fitting
Features
Port Type:
M5
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
65 L/Min Flow Rate | Front Panel Through Hole Mounting | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
1.496
Voltage:
Not Applicable
Overall Width - Inch:
1.102
DSBC-32-160-PPVA-N3;1376428
Description
DSBC-32-160-PPVA-N3 ; 1376428 ; ISO STD CYL 32MM PISTON DIA 160MM STK
Part # DSBC-32-160-PPVA-N3 ; 1376428
BDI # 20212503
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw-In Mounting | -20 To 75 Deg C Ambient Temperature
Overall Length - Inch:
1.594
Voltage:
Not Applicable
Overall Width - Inch:
0.984