NVFM250-N02-00
Description
NVFM250-N02-00 MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # NVFM250-N02-00
BDI # 17853051
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Air Pilot - Spring | Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Air - Inert Gas Fluid | Internal Pilot
Overall Length - Inch:
1.575
Voltage:
Not Applicable
AL30-N02-Z
Description
AL30-N02-Z LUBRICATOR ; 55CUCM OIL CAPACITY 3/8" NPT PORT 1MPA
Part # AL30-N02-Z
BDI # 17823543