VFS3100-5FZ
Description
VFS3100-5FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VFS3100-5FZ
BDI # 17871961
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
5.079
Voltage:
24 VDC
KQ2L08-02AS
Description
KQ2L08-02AS TUBE ELBOW FITTING ; 90 DEG 8MM MALE OD 3/8" BSPT THD
Part # KQ2L08-02AS
BDI # 17945871
104104-F03
Description
104104-F03 FLOW CONTROL VALVE ; 81576381 3/8" NPT
Part # 81576381
BDI # 21502319
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
In-Line | Composite
Overall Length - Inch:
2.844
Voltage:
Not Applicable
0R37B
Description
0R37B QUICK EXHAUST VALVE ; POR 3/8" QUICK EXHAUST VALVE
Part # 0R37B
BDI # 15092420
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Air
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.44
Voltage:
Not Applicable
Overall Width - Inch:
2.44