801-8-GRA-RL 979569
Description
801-8-GRA-RL 979569 MULTIPURPOSE HOSE ; 1/2"-GRA PUSHLOK-300 PSI 300FT/ROLL
Part # 801-8-GRA-RL
BDI # 21454850
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.8
Other Features:
One Fiber Braid
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Gray
2IN SPIRAFLEX GREY
Description
2IN SPIRAFLEX GREY WATER HOSE ; PLIOVIC 300FT/REL
Part # 20012562
BDI # 425230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
Synthetic Fabric Reinforcement
Typical Use:
Light Duty Water Discharge Service
Inside Diameter - Millimeter:
50.8
Color:
Gray
4LOLC 475FT/REEL
Description
4LOLC XREEL HYDRAULIC HOSE ; NON-RETURNABLE LOCK-ON 475FT/REL
Part # 32842521
BDI # 1108146
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
6.35
Color:
Gray
2-1/2INX50FT 18MB AIR DRILL 500PSI
Description
2-1/2INX50FT 18MB AIR DRILL 500PSI ; MINING HOSE 50FT/REL
Part # 36180201
BDI # 18201494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
63.5
Color:
Gray
3/4IN LOL GRAY AIR AND MP HOSE 300PSI
Description
3/4IN LOL GRAY AIR AND MP HOSE 300PSI ; 3/4" ID 1.06" OD RUBBER 225FT/REL
Part # 32011129
BDI # 18201619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 7 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Gray