Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
Nickel Plated | With Sealing Ring
Product Name:
Push To Connect Fitting
MFH-5-1/4;6211
Description
MFH-5-1/4 ; 6211 ; AIR SOLENOID VALVE G1/4 PORT
Part # 6211
BDI # 15012814
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1000 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
5.039
Voltage:
Not Applicable
Overall Width - Inch:
1.197
GRLA-1/8-B;151165
Description
FESTO GRLA-1/8-B #151165 FLOW ; CONTROL
Part # GRLA-1/8-B ; 151165
BDI # 17028204
Features
Port Type:
1/8" G
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Slotted Head Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw In Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air
Overall Length - Inch:
1.201
Voltage:
Not Applicable
Overall Width - Inch:
0.63