KQ2H07-09
Description
KQ2H07-09A MALE CONNECTOR ; 1/4" X 5/16" TUBE OD WHITE
Part # KQ2H07-09
BDI # 17944990
AS3201F-N03-11S
Description
AS3201F-N03-11S SPEED CONTROLLER ; AS SERIES ELBOW TYPE 3/8IN NPT BORE
Part # AS3201F-N03-11S
BDI # 17830158
NAV4000-N04-5DZ
Description
NAV4000-N04-5DZ SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # NAV4000-N04-5DZ
BDI # 17852813
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.4/4.2 Cv Factor | Air Fluid | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
4.094
Voltage:
24 VDC
TIUB11R-20
Description
TIUB11R-20 POLYURETHANE TUBING ; 3/8" TUBE OD 66' LEN RED
Part # TIUB11R-20
BDI # 17955203
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
Product Name:
Tubing