TIUB07C-33
Description
TIUB07C-33 POLYURETHANE TUBING ; 0.17" ID 1/4" OD 100FT CLEAR
Part # TIUB07C-33
BDI # 17955120
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Clear
Product Name:
Tubing
AS2000-N02
Description
AS2000-N02 INLINE SPEED CONTROL ; 1/4IN NPT 15 TO 145PSI
Part # AS2000-N02
BDI # 17829037
G25175-0404
Description
G25175-0404 HYDRAULIC HOSE COUPLING ; MEGACRIMP FEMALE JIC 37 FLARE
Part # 710346055
BDI # 1107735
G25179-0810
Description
G25179-0810 HYDRAULIC HOSE COUPLING ; 1/2" HOSE ID 7/8"-14 FEMALE JIC 37DEG
Part # 710347325
BDI # 1115967
G25180-0606
Description
G25180-0606 HYDRAULIC HOSE COUPLING ; 3/8" HOSE ID 9/16"-18 FEMALE JIC 37DEG
Part # 710347215
BDI # 1112923