KQ2L13-03AS
Description
KQ2L13-03AS TUBE ELBOW FITTING ; 90 DEG 1/2" OD 1/2" MALE BSPT
Part # KQ2L13-03AS
BDI # 17946157
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
KQ2L09-36AS
Description
KQ2L09-36AS TUBE ELBOW FITTING ; 90 DEG 5/16" MALE OD 3/8" NPT PORT
Part # KQ2L09-36AS
BDI # 17945941
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
VQC4101-51
Description
VQC4101-51 SOLENOID VALVE ; 5 PORT 2 POSITION SINGLE PLUG-IN 24VDC
Part # VQC4101-51
BDI # 21456548
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.535
Voltage:
24 VDC
Overall Width - Inch:
1.039
AF20P-060S
Description
AF20P-060S FILTER ELEMENT ; NON WOVEN FABRIC FOR AF/AW20 FILTER
Part # AF20P-060S
BDI # 17821037