SY5140-5DZ
Description
SY5140-5DZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY5140-5DZ
BDI # 17866536
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.524
Voltage:
24 VDC
AS2201F-N02-07SA
Description
AS2201F-N02-07SA SPEED CONTROLLER ; AS SERIES ELBOW TYPE 1/4IN NPT PORT
Part # AS2201F-N02-07SA
BDI # 17829498