TU0805BU-33
Description
TU0805BU-33 POLYURETHANE TUBING ; 5MM ID 8MM OD 100FT BLUE
Part # TU0805BU-33
BDI # 17956009
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 20 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
5
Color:
Blue
Product Name:
Tubing
KQ2H09-00A
Description
KQ2H09-00A TUBE ADAPTER ; 5/16IN TUBE 5/16IN TUBE BRASS
Part # KQ2H09-00A
BDI # 17945082
6G-12FDLORX
Description
6G-12FDLORX HYDRAULIC QUICK COUPLING ; 3/8" HOSE ID M18 X 1.5 THREAD
Part # 710096085
BDI # 1481351
KQ2H07-U01A
Description
KQ2H07-U01A MALE FITTING ; 1/4IN TUBING OD
Part # KQ2H07-U01A
BDI # 17945126
KQ2L13-35AS
Description
KQ2L13-35AS TUBE ELBOW FITTING ; 90 DEG 1/2" MALE OD 3/8" NPT PORT
Part # KQ2L13-35AS
BDI # 17946253