Features
Fitting Type:
Straight | Connector | Hex
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Push To Connect Fitting
KQG2L08-01S
Description
KQG2L08-01S TUBE ELBOW ; 8MM TUBE OD X 1/8" MNPT
Part # KQG2L08-01S
BDI # 17949632
Features
Fitting Type:
Union Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Sealant
Product Name:
Push To Connect Fitting
NCGKBN20-0500
Description
NCGKBN20-0500 PNEUMATIC LINEAR CYLINDER ; 3/4" BORE SINGLE ROD DOUBLE ACTING
Part # NCGKBN20-0500
BDI # 18574405
ADN-40-50-A-P-A;536296
Description
ADN-40-50-A-P-A ; 536296 AIR CYLINDER ; COMPACT 40MM PISTON DIA 50MM STK DA
Part # ADN-40-50-A-P-A ; 536296
BDI # 15060524
VH202-N02
Description
VH202-N02 DIRECTIONAL CONTROL VALVE ; 4 PORT 4 WAY/2 POSITION
Part # VH202-N02
BDI # 17873416
Features
Port Type:
1/4" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Body Mount
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
2.441