KQ2E10-00-X2
Description
KQ2E10-00-X2 TUBE UNION FITTING ; 10MM TUBING OD
Part # KQ2E10-00-X2
BDI # 17944646
SV1A00-5FU
Description
SV1A00-5FU SOLENOID VALVE ; 3 PORT 3 WAY/4 POSITION 24VDC
Part # SV1A00-5FU
BDI # 17863626
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
For Manifold
Overall Length - Inch:
3.295
Voltage:
24 VDC
SV2A00-5FU
Description
SV2A00-5FU SOLENOID VALVE ; 3 PORT 3 WAY/4 POSITION 24VDC
Part # SV2A00-5FU
BDI # 17863969
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
For Manifold
Overall Length - Inch:
4.055
Voltage:
24 VDC
AS2201F-02-08S
Description
AS2201F-02-08S SPEED CONTROLLER ; 8MM OD TUBE X R1/4IN THD METER-OUT
Part # AS2201F-02-08S
BDI # 17829237
SV3200-5W1U-02N
Description
SV3200-5W1U-02N SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV3200-5W1U-02N
BDI # 17864052
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1 - 1 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Overall Length - Inch:
4.78
Voltage:
24 VDC