Page 1 of 3

Next

Compare
E212LM

COMPARE

E212LM

Description
E212LM PNEUMATIC VALVE ; 81640583 1/4" NPT

ARO CORP

Part # 81640583

BDI # 18488411

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Spool
Actuation: Hand Lever
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.7 Cv Factor | Air Fluid | Side Ported
Overall Length - Inch: 5.188
Voltage: Not Applicable

Price Inventory : In stock
$ 149.19 / each QTY
06R313AC

COMPARE

06R313AC

Description
06R313AC PRESSURE REGULATOR ; POR 1/2" 0-125 PSI

PARKER

Part # 06R313AC

BDI # 20083200

Price Inventory : In stock
$ 66.19 / each QTY
E-43-0100

COMPARE

E-43-0100

Description
E-43-0100 POLYETHYLENE TUBING ; 100FT/ROLL

PARKER

Part # E-43-0100

BDI # 21467057

Features

Inch - Metric: Inch
Material: Polyethylene
Outside Diameter - Inch: 0.25
Outside Diameter - Millimeter: 6.35
Other Features: Chemical resistant

Typical Use: Pneumatic
Inside Diameter - Millimeter: 4.318
Color: Natural
Product Name: Tubing

Price Inventory : In stock
$ 30.77 / pack QTY
K7160-12X100

COMPARE

K7160-12X100

Description
K7160-12X100 FOOD/BEVERAGE VAC HOSE ; 3/4" IDX1.031" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-12X100

BDI # 21443425

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.031
Outside Diameter - Millimeter: 26.187
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 50 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 19.05
Color: Crystal Clear

Price Inventory : In stock
$ 252.31 / REEL QTY
945100

COMPARE

945100

Description
945100 QUICK EXHAUST/SHUTTLE VALVE ; 0.125" NPT

NEXEN

Part # 945100

BDI # 462784

Price Inventory : In stock
$ 23.40 / each QTY