AW20-N02-CZ-A
Description
AW20-N02-CZ-A FILTER REGULATOR ; AW SERIES 20 BODY SIZE 1/4IN NPT PORT
Part # AW20-N02-CZ-A
BDI # 17831501
1/2X500FT PLANT MASTER 250 RED
Description
1/2X500 PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
AFM40-N04-Z-A
Description
AFM40-N04-Z-A MIST SEPARATOR ; 1/2" NPT PORT CONN ALUMINUM BODY WHITE
Part # AFM40-N04-Z-A
BDI # 17823018
AS2201F-N01-07
Description
AS2201F-N01-07 SPEED CONTROLLER ; ELBOW 1/8" OR 1/4" BODY 1/8" NPT
Part # AS2201F-N01-07
BDI # 17829284
TIUB11W-20
Description
TIUB11W-20 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 20M WHITE
Part # TIUB11W-20
BDI # 17955269
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
White
Product Name:
Tubing