VQC4101-51
Description
VQC4101-51 SOLENOID VALVE ; 5 PORT 2 POSITION SINGLE PLUG-IN 24VDC
Part # VQC4101-51
BDI # 21456548
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.535
Voltage:
24 VDC
Overall Width - Inch:
1.039
VFS2100-3FZ
Description
VFS2100-3FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 110-120/50-60VAC
Part # VFS2100-3FZ
BDI # 17871195
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
3.976
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
0.89
SV3100-5W1U
Description
SV3100-5W1U SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV3100-5W1U
BDI # 17864133
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Internal Pilot | With Light/Surge Voltage Suppressor | Without Sub Plate
Overall Length - Inch:
4.78
Voltage:
24 VDC
Overall Width - Inch:
0.807
KQ2H07-01AS
Description
KQ2H07-01AS MALE FITTING ; 1/4IN TUBING OD
Part # KQ2H07-01AS
BDI # 17945071
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting