CQ2A16-30D
Description
CQ2A16-30D AIR CYLINDER ; CQ2 SERIES 16MM BORE X 30MM STROKE
Part # CQ2A16-30D
BDI # 17492145
SV3100-5W1U-03N
Description
SV3100-5W1U-03N SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV3100-5W1U-03N
BDI # 17864138
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.2 - 1.1 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Overall Length - Inch:
4.78
Voltage:
24 VDC
Overall Width - Inch:
1.811
SV1A00-5FU
Description
SV1A00-5FU SOLENOID VALVE ; 3 PORT 3 WAY/4 POSITION 24VDC
Part # SV1A00-5FU
BDI # 17863626
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
For Manifold
Overall Length - Inch:
3.295
Voltage:
24 VDC
Overall Width - Inch:
0.472
KQ2S06-01NS
Description
KQ2S06-01NS TUBE FITTING ; HEX SOCKET 6MM TUBE OD M5 X 0.8 PORT
Part # KQ2S06-01NS
BDI # 17946571
Features
Fitting Type:
Straight | Connector | Hex
Inch - Metric:
Metric
Material:
Brass
Other Features:
Sealant | Electroless Nickel Plated | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting