AN800-14
Description
AN800-14 METAL BODY TYPE SILENCER ; 1-1/2" R PORT CONN 30DB NOISE REDUCTION
Part # AN800-14
BDI # 17825721
D-M9BSAPC
Description
D-M9BSAPC AUTO SWITCH ; 24VDC 2-WIRE 2.5 TO 40MA
Part # D-M9BSAPC
BDI # 17509167
VG342R-5DZ-10N
Description
VG342R-5DZ-10N SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # VG342R-5DZ-10N
BDI # 17873272
Features
Port Type:
1" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
External Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.441
Voltage:
24 VDC
Overall Width - Inch:
3.287
AF20P-060S
Description
AF20P-060S FILTER ELEMENT ; NON WOVEN FABRIC FOR AF/AW20 FILTER
Part # AF20P-060S
BDI # 17821037
K50-MP1.0-N01MS
Description
K50-MP1.0-N01MS PRESSURE GAUGE ; 50MM DIA 1MPA
Part # K50-MP1.0-N01MS
BDI # 17834799