AF20-N02-CZ-A
Description
AF20-N02-CZ-A AIR FILTER ; AF SERIES 20 BODY SIZE 1/4IN NPT PORT
Part # AF20-N02-CZ-A
BDI # 17821066
AL40-N04-Z-A
Description
AL40-N04-Z-A PNEUMATIC LUBRICATOR ; 1/2NPT PORT
Part # AL40-N04-Z-A
BDI # 17823827
AS2002F-07
Description
AS2002F-07 INLINE SPEED CONTROL ; 1/4IN NPT 15 TO 145PSI
Part # AS2002F-07
BDI # 17829202
VQC4101-51
Description
VQC4101-51 SOLENOID VALVE ; 5 PORT 2 POSITION SINGLE PLUG-IN 24VDC
Part # VQC4101-51
BDI # 21456548
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.535
Voltage:
24 VDC
Overall Width - Inch:
1.039