VUVG-L10-M52-RT-M5-1P3;566457
Description
VUVG-L10-M52-RT-M5-1P3 NR. 566457
Part # VUVG-L10-M52-RT-M5-1P3 NR. 566457
BDI # 20210855
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
220 L/Min Flow Rate | Internal Air Pilot
Overall Length - Inch:
2.724
Voltage:
24 VDC
DSBC-63-50-PPVA-N3;1383580
Description
DSBC-63-50-PPVA-N3 NR. 1383580
Part # DSBC-63-50-PPVA-N3 NR. 1383580
BDI # 20074785