CPE18-M1H-5L-1/4;163142
Description
CPE18-M1H-5L-1/4 ; 163142 SOL VALVE ; AIR SOLENOID VALVE 5/2 MONOSTABLE
Part # 163142
BDI # 15040237
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 1300 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Pilot Air
Overall Length - Inch:
5.433
Voltage:
24 VDC
Overall Width - Inch:
0.709
ADN-25-15-I-P-A;536261
Description
ADN-25-15-I-P-A ; 536261 AIR CYLINDER ; COMPACT
Part # 536261
BDI # 15075464
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw-In Mounting | -20 To 75 Deg C Ambient Temperature
Overall Length - Inch:
2.146
Voltage:
Not Applicable
Overall Width - Inch:
1.299