VFS2100-5FZ
Description
VFS2100-5FZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VFS2100-5FZ
BDI # 17871220
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
3.976
Voltage:
24 VDC