619704
Description
CRSEAL 619704 AIR DRYER SFD SERVICE KIT ; INCLUDES 2 DESICCANT CARTRIDGE
Part # 619704
BDI # 1256027
G25105-0808
Description
G25105-0808 HYDRAULIC HOSE COUPLING ; 1/2" HOSE ID 1/2"-14 NPTF THREAD
Part # 710000325
BDI # 1116175
SV3100-5W1U-03N
Description
SV3100-5W1U-03N SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV3100-5W1U-03N
BDI # 17864138
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.2 - 1.1 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Overall Length - Inch:
4.78
Voltage:
24 VDC
Overall Width - Inch:
1.811