KQ2L07-99A
Description
KQ2L07-99A PLUG-IN ELBOW FITTING ; 1/4IN TUBING OD
Part # KQ2L07-99A
BDI # 17945841
Features
Fitting Type:
Elbow | Plug-In
Inch - Metric:
Inch
Material:
Resin
Other Features:
White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
KQ2L07-35AS
Description
KQ2L07-35AS TUBE ELBOW FITTING ; 90 DEG 1/4" MALE OD 1/4" NPT PORT
Part # KQ2L07-35AS
BDI # 17945829
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
SV2100-5FU
Description
SV2100-5FU SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV2100-5FU
BDI # 17863848
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Internal Pilot | With Light/Surge Voltage Suppressor
Overall Length - Inch:
4.055
Voltage:
24 VDC
Overall Width - Inch:
0.661