TIUB11C-33

COMPARE

TIUB11C-33

Description
TIUB11C-33 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 100FT CLEAR

SMC

Part # TIUB11C-33

BDI # 17955238

Features

Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 0.375
Outside Diameter - Millimeter: 9.525
Other Features: Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch

Typical Use: General Purpose | Industrial
Inside Diameter - Millimeter: 6.35
Color: Clear
Product Name: Tubing

Price Inventory : In stock
$ 39.77 / each QTY
K7160-16X100

COMPARE

K7160-16X100

Description
K7160-16X100 FOOD/BEVERAGE VAC HOSE ; 1" IDX1.297" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-16X100

BDI # 21443426

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.297
Outside Diameter - Millimeter: 32.944
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 35 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : Available to order
$ 324.61 / REEL QTY
K7160-32X50

COMPARE

K7160-32X50

Description
K7160-32X50 FOOD/BEVERAGE VAC HOSE ; 2" IDX2.391" ODX50' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-32X50

BDI # 21443429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.391
Outside Diameter - Millimeter: 60.731
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 50.8
Color: Crystal Clear

Price Inventory : Available to order
$ 6.72 / REEL QTY