SV3100-5FU
Description
SV3100-5FU SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SV3100-5FU
BDI # 17864017
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Internal Pilot | With Light/Surge Voltage Suppressor
Overall Length - Inch:
4.563
Voltage:
24 VDC
Overall Width - Inch:
0.811
SY7100-5U1
Description
SY7100-5U1 SOLENOID VALVE ; WITH RUBBER SEAL
Part # SY7100-5U1
BDI # 21456449
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch:
4.594
Voltage:
24 VDC
Overall Width - Inch:
0.882
D-M9PMAPC
Description
D-M9PMAPC SOLID STATE SWITCH ; 4.5 TO 28VDC 10MA 0.5M CABLE
Part # D-M9PMAPC
BDI # 17509242
104104-F02
Description
104104-F02 FLOW CONTROL VALVE ; 81397218 1/4" NPT
Part # 81397218
BDI # 18304291
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
In-Line | Composite
Overall Length - Inch:
1.906
Voltage:
Not Applicable
Overall Width - Inch:
0.938
104104-F01
Description
104104-F01 FLOW CONTROL VALVE ; 81397200 1/8" NPT
Part # 81397200
BDI # 18304290
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
In-Line | Composite
Overall Length - Inch:
1.906
Voltage:
Not Applicable
Overall Width - Inch:
0.938