AF40-N04-Z-A
Description
AF40-N04-Z-A AIR FILTER ; AF SERIES 40 BODY SIZE 1/2IN NPT PORT
Part # AF40-N04-Z-A
BDI # 17821595
AR40-N04-Z-A
Description
AR40-N04-Z-A AIR REGULATOR ; AR SERIES 40 BODY SIZE 1/2IN NPT PORT
Part # AR40-N04-Z-A
BDI # 17827456
4G-10FDLORX
Description
4G-10FDLORX HYDRAULIC QUICK COUPLING ; 1/4" HOSE ID M16 X 1.5 THREAD
Part # 710095705
BDI # 1481414
3/8IN ADAPTA FLEX RED 200PSI
Description
3/8IN ADAPTA FLEX RED 200PSI ; AIR AND MULTI-PURPOSE HOSE 500FT/REL
Part # 32041319
BDI # 18201734
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
VHS40-N04B-Z
Description
VHS40-N04B-Z PRESSURE RELIEF VALVE ; 3PORT 1/2NPT ALUMINUM
Part # VHS40-N04B-Z
BDI # 18700155
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable
Overall Width - Inch:
2.283