3/8IN ADAPTA FLEX RED 200PSI
Description
3/8IN ADAPTA FLEX RED 200PSI ; AIR AND MULTI-PURPOSE HOSE 500FT/REL
Part # 32041319
BDI # 18201734
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8 FRONTIER RED200
Description
3/8 FRONTIER RED200 HOSE ; FRONTIER RED 500FT/REEL
Part # 20025750
BDI # 21575531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
K7130-06X100
Description
K7130-06X100 FOOD/BEVERAGE VAC HOSE ; 3/8" IDX0.625" ODX100' CRYSTAL CLR PVC
Part # K7130-06X100
BDI # 21443420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 80 PSI at 122 Deg F
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
K3150-06X100
Description
K3150-06X100 FOOD/BEVERAGE HOSE ; 3/8" IDX0.594" OD CRYSTAL CLR PVC
Part # K3150-06X100
BDI # 20288393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.594
Outside Diameter - Millimeter:
15.088
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 125 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
XCP3-06X250RL
Description
XCP3-06X250RL HYDRAULIC HOSE ; 3/8IN ID X 0.65IN OD NITRILE 250FT/REEL
Part # 20784065
BDI # 21575539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
1 Braid of High Tensile Steel Wire
Typical Use:
High Pressure Hydraulic
Inside Diameter - Millimeter:
9.525
Color:
Black