Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 20 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
5
Color:
Brown
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Other Features:
Shore D 57 Hardness | High Pressure | Minimum Bending Radius 35 MM
Typical Use:
Industrial
Inside Diameter - Millimeter:
8
Color:
Black
Product Name:
Tubing
1/4IN LOL BLACK AIR AND MP HOSE 300PSI
Description
1/4IN LOL BLACK AIR AND MP HOSE 300PSI ; 1/4" ID 0.47" OD RUBBER 300FT/REL
Part # 32011100
BDI # 18201590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
3/8IN ADAPTA FLEX RED 200PSI
Description
3/8IN ADAPTA FLEX RED 200PSI ; AIR AND MULTI-PURPOSE HOSE 500FT/REL
Part # 32041319
BDI # 18201734
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
3/4INX500FT PLANT MASTER RED 250PSI
Description
3/4INX500FT PLANT MASTER RED 250PSI ; AIR AND MULTI-PURPOSE HOSE 500FT/REL
Part # 32045349
BDI # 20542029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red