1/4IN LOL BLACK AIR AND MP HOSE 300PSI
Description
1/4XRL PLANT XTRM 300 LOL BLK ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 32011100
BDI # 18201590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
20M2TXCTN
Description
20M2T XCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID SAE 100R16
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
1/4IN PREMO FLEX AIR AND MP 250PSI 500FT
Description
1/4X500 PLANT XTREME 250 ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 32050015
BDI # 18201382
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 2 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
TIUB11BU-33
Description
TIUB11BU-33 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 100FT BLUE
Part # TIUB11BU-33
BDI # 17955224
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Blue
Product Name:
Tubing
TIUB11B-33
Description
TIUB11B-33 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 100FT BLACK
Part # TIUB11B-33
BDI # 17955170
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
Product Name:
Tubing