1/2X500FT PLANT MASTER 250 RED
Description
1/2X500 PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
1/4IN PREMO FLEX AIR AND MP 250PSI 500FT
Description
1/4X500 PLANT XTREME 250 ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 32050015
BDI # 18201382
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 2 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
12M2T 220FT/REEL
Description
12M2T XREEL HYDRAULIC HOSE ; 3/4" HOSE ID
Part # 46571567
BDI # 1093015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
1/4IN LOL BLACK AIR AND MP HOSE 300PSI
Description
1/4XRL PLANT XTRM 300 LOL BLK ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 32011100
BDI # 18201590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
3/4 CLEANMASTER WASHDOWN
Description
3/4X500 CLEAN WASHDWN W/O NOZZ ; PRESSURE WASHER HOSE
Part # 32130551
BDI # 21492009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
19.05
Color:
White