H28512-300R
Description
H28512-300R 3/4IN CLEARFORCE-R HOSE ; 300FT/REEL
Part # H28512-300R
BDI # 21464738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
600 PSI Min Brust Pressure | 2 Spiral
Typical Use:
Spraying and Conveying Fertilizer and Pesticides | Food and Beverage Dispensing | Powdered Food Manufacturing | Bottling Plants | Dish Washer | Water and Bilge Lines | Washdown Hose | Air | Water
Inside Diameter - Millimeter:
19.05
Color:
Clear
3/4IN LOL GRAY AIR AND MP HOSE 300PSI
Description
3/4IN LOL GRAY AIR AND MP HOSE 300PSI ; 3/4" ID 1.06" OD RUBBER 225FT/REL
Part # 32011129
BDI # 18201619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 7 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Gray
10M3KX50FT
Description
10M3K X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50FT/REL
Part # 46574877
BDI # 1090509
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black