3/4 CLEANMASTER WASHDOWN
Description
3/4X500 CLEAN WASHDWN W/O NOZZ ; PRESSURE WASHER HOSE
Part # 32130551
BDI # 21492009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
19.05
Color:
White
K3150-16X100
Description
K3150-16X100 FOOD AND BEVERAGE HOSE ; 1" PVC MUST ORDER IN 100FT INCREMENTS
Part # K3150-16X100
BDI # 20288396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.3
Outside Diameter - Millimeter:
33.02
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 75 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear
K3130-16X100
Description
K3130-16X100 FOOD/BEVERAGE HOSE ; 1" ID X 1.375" OD CRYSTAL CLR PVC
Part # K3130-16X100
BDI # 20291815
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 85 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear
K010-1620X100
Description
K010-1620X100 TUBING ; 1" X 1-1/4"X1/8" CLR PVC
Part # K010-1620X100
BDI # 21443299
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear
Product Name:
Tubing
WT100X50
Description
WT100X50 MATERIAL HANDLING HOSE ; 1.3" ODX50' CLR PVC
Part # WT100X50
BDI # 21443769
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.3
Outside Diameter - Millimeter:
33.02
Other Features:
55 PSI at 68 Deg F | 30 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
25.4
Color:
Clear