20M2TXCTN
Description
20M2T XCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID SAE 100R16
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
3/4 CLEANMASTER WASHDOWN
Description
3/4X500 CLEAN WASHDWN W/O NOZZ ; PRESSURE WASHER HOSE
Part # 32130551
BDI # 21492009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
19.05
Color:
White
1X400FT PLANT MASTER XTREME 501 AR
Description
1X400 PLANT XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 400FT/REEL
Part # 32020021
BDI # 21492023
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.51
Outside Diameter - Millimeter:
38.354
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.57 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
25.4
Color:
Yellow
1INX100FT FUEL OIL DELIVERY HOSE
Description
1X100 FUEL DELIVERY 200 ; NON-RETURNABLE PETROLEUM HOSE
Part # 32210410
BDI # 18201780
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 8 Inch
Typical Use:
Home and Heavy Duty Commercial Service | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Red
1-1/2IN PREMO FLEX RED 250PSI 250FT/REEL
Description
1-1/2X200 PLANT XTREME 250 ; AIR AND MULTI-PURPOSE HOSE 200FT/REEL
Part # 32050055
BDI # 1090808
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 12 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red