20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
WT150X100
Description
WT150X100 MATERIAL HANDLING HOSE ; 1.5"X1.92" ODX100' CLR PVC
Part # WT150X100
BDI # 21443729
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.92
Outside Diameter - Millimeter:
48.768
Other Features:
50 PSI at 68 Deg F | 25 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
38.1
Color:
Clear
1-1/2INX300FT FRONTIER RED 200
Description
1-1/2INX300FT FRONTIER RED 200 HOSE ; MULTI-PURPOSE 300FT/RL
Part # 20025834
BDI # 21483386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
1-1/2IN SPIRAFLEX 1600 GREEN 89
Description
1-1/2IN SPIRAFLEX 1600 GREEN 89 ; WATER HOSE 100FT/REL
Part # 20013203
BDI # 425301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.78
Outside Diameter - Millimeter:
45.212
Other Features:
Olive Green Pliovic with High Density Rigid Helix
Typical Use:
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Inside Diameter - Millimeter:
38.1
Color:
Green
1-1/2IN PREMO FLEX RED 250PSI 250FT/REEL
Description
1-1/2IN PREMO FLEX RED 250PSI 250FT/REEL ; AIR AND MULTI-PURPOSE HOSE 200FT/REL
Part # 32050055
BDI # 1090808
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 12 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red