K3150-32X50

COMPARE

K3150-32X50

Description
K3150-32X50 FOOD/BEVERAGE HOSE ; 2" IDX2.49" OD CRYSTAL CLR PVC

KURIYAMA

Part # K3150-32X50

BDI # 24481887

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.49
Outside Diameter - Millimeter: 63.246
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 35 PSI at 122 Deg F
Typical Use: Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 50.8
Color: Crystal Clear

Price Inventory : In stock
$ 6.31 / REEL QTY
2IN NUTRIFLO SUCTION/DISCHARGE

COMPARE

2IN NUTRIFLO SUCTION/DISCHARGE

Description
2IN NUTRIFLO S/D CLEAR ; FOOD 100FT L

CONTINENTAL

Part # 20013332

BDI # 423446

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.37
Outside Diameter - Millimeter: 60.198
Other Features: High Density Pliovic Helix | Bend Radius 8 Inch
Typical Use: Dry Bulk Food Material

Inside Diameter - Millimeter: 50.8
Color: Clear

Price Inventory : In stock
$ 4.88 / roll QTY
K7160-32X50

COMPARE

K7160-32X50

Description
K7160-32X50 FOOD/BEVERAGE VAC HOSE ; 2" IDX2.391" ODX50' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-32X50

BDI # 21443429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.391
Outside Diameter - Millimeter: 60.731
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 50.8
Color: Crystal Clear

Price Inventory : Available to order
$ 6.72 / REEL QTY